Beli capit buaya di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEISHIN Hippo Battery Clip (Capit Aki)
    77%
    Mulai

    Rp96.900

    TEISHIN Hippo Battery Clip (Capit Aki)
    Deskripsi:
    Because the opening is large, it is easy to pinch when connecting battery terminals. Easy soldering. Ideal for use with small chargers, measuring instruments, and grounding.
  2. HOZAN Alligator Clip
    Mulai

    Rp119.900

    HOZAN Alligator Clip
    atribut:
    • Compatible Models: F-152/153/154/155
  3. goot (TAIYO ELECTRIC) Alligator Clip (Capit Buaya)
    Mulai

    Rp16.900

    goot (TAIYO ELECTRIC) Alligator Clip (Capit Buaya)
    Deskripsi:
    It is a replacement part for the wrist strap.
    atribut:
    • Suitable Model: WS-11, WS-12
    • TRUSCO Number: 113-1509
  4. KYORITSU Safety Alligator Clip (Capit Buaya)
    Mulai

    Rp299.900

    KYORITSU Safety Alligator Clip (Capit Buaya)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: 7103A, 7149A, 7139A, 7150A
    • Suitable Models: Insulation resistance tester in general
    • TRUSCO Number: 838-1885
  5. ASADA Tube Expander Set (Alat Pengembang Pipa)
    Mulai

    Rp11.999.900

    ASADA Tube Expander Set (Alat Pengembang Pipa)
    Deskripsi:
    -With aluminum head and handle, less tiring even on repeated expansion works.-Equipped with lightweight and easy to grasp handle shape and grip.-Expansion processing of flexible copper pipe.
    atribut:
    • Set Contents: Main body, head (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8), case
  6. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  7. monotaro Alligator Clip (Capit Buaya)
    Mulai

    Rp20.900

    monotaro Alligator Clip (Capit Buaya)
    Deskripsi:
    Due to its small size, it is suitable for use when working on small boards.When testing to connect terminals and lead wires in work etc.* Do not use for any purpose other than its intended purpose.
    atribut:
    • Length (mm): 35
    • Rated Current (A): 3
    • Rated Voltage (V): 12
    • Set Contents: Red, black 1 each
  8. AS ONE Tripod Assembled
    Mulai

    Rp289.900

    AS ONE Tripod Assembled
    atribut:
    • Material: Unichrome plating on iron
  9. Teishin (T.SIN) Mold Clip
    Mulai

    Rp189.900

    Teishin (T.SIN) Mold Clip
    Deskripsi:
    For measuring instruments, etc.
    atribut:
    • Weight (g): 9.3
    • Rating (A): 1
    • Insulation Resistance: DC500V100M ohm or more
    • Rating: 1a
    • Material: Body: iron, cover: ABS
    • Set Contents: Red / Black 3 each
    • Overall Length (mm): 36
  10. GEA Thermometer Alkohol
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    GEA Thermometer Alkohol
    atribut:
    • Filling: Alkohol
  11. PUDAK SCIENTIFIC Kaki Tiga
    Mulai

    Rp90.900

    PUDAK SCIENTIFIC Kaki Tiga
    atribut:
    • Size (mm): 100x80
  12. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  13. Teishin (T.SIN) Hippo Clips
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

    Teishin (T.SIN) Hippo Clips
    atribut:
    • Insulation Resistance: DC500V 100M ohm or more
    • Body Material: iron
    • Cover Material: vinyl chloride
    • Isolation Voltage: AC2000V 1 minute or more
    • Plating: nickel
  14. monotaro Clip
    Mulai

    Rp52.900

    monotaro Clip
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: Red
    • Current (A): 3A or less
    • Withstand Voltage: AC500V (1 minute)
    • Material (Insulator): PVC
    • Dimension L (mm): 41
    • Dimensions c (mm): phi 4
    • Insulation Resistance (MΩ): DC500V 100 or more (MIN)
    • Rated Voltage (V): AC125
  15. Sanwa Electric Instrument Alligator Clip (Capit Buaya)
    Mulai

    Rp419.900

    Sanwa Electric Instrument Alligator Clip (Capit Buaya)
    Deskripsi:
    Large alligator clip for insertion at the tip of the test lead
    atribut:
    • Type: Alligator clip
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Safety Standard: IEC61010 CAT.III 600V
  16. Non Brand Laboratory Tripod
    BARU
    Mulai

    Rp49.900

    Non Brand Laboratory Tripod
    atribut:
    • Color: Black
    • Height (cm): 16
  17. FLUKE Alligator Clip & Fuse Test Probe
    Mulai

    Rp1.799.900

    FLUKE Alligator Clip & Fuse Test Probe
    Deskripsi:
    Please attach it to the tip of the large alligator clip, adapter set, TL222, TL224, or TL27 test lead.
    atribut:
    • Included Accessories: Alligator mouth/clip, 1 red/black set, 4 FTP adapters
    • Maximum Current (A) : 10
    • Operating Ambient Temperature (°C): -20 to 55
Daftar Harga capit buaya Terbaru October 2026
TEISHIN Hippo Battery Clip (Capit Aki)Rp96.900
HAKKO Alligator Clip (Capit Buaya)Rp22.900
HOZAN Alligator ClipRp119.900
goot (TAIYO ELECTRIC) Alligator Clip (Capit Buaya)Rp16.900
KAISE Alligator Clip (Capit Buaya)Rp209.900
KYORITSU Safety Alligator Clip (Capit Buaya)Rp299.900
ASADA Tube Expander Set (Alat Pengembang Pipa)Rp11.999.900
SIWARE Tripod StandRp98.900
Pro'sKit Fiber Optic Fusion SplicerRp57.999.900
monotaro Alligator Clip (Capit Buaya)Rp20.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)